£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
12V quick charge Li-ion battery pack to suit the 12v Kobe Li-ion Tech Cordless Power tools
Features and Benefits
• Lightweight but powerful
• No memory effect
• Improved ergonomics for better balance
Typical Applications
• Kobe™ 12V cordless power tools
Notes
Compatible fast charger KBE2800145A
• Suitable for use with KBE2794620K
• Suitable for use with KBE2794640K
• Suitable for use with KBE2794600K
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-ion |
Brand | Kobe Blue Line |
ECLASS Code | 21059202 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 12V |