£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
12S 4.0ah CXT with battery fuel gauge ( 4 stage LED). High Battery capacity. Individual cell monitoring. Battery protection circuit. Low temperature performance.
Features and Benefits:
■ Battery indicator with 4 step charge level
■ Compatible with Makita DC10SA / DC10WC chargers
■ For use with CXT 'Slide' machines only
■ Individual cell monitoring
■ Battery protection circuit
■ Low temperature performance
Note:
Inline with makita's brand update the 12V Max BL1041 battery pack replaces the 10.8V BL1040. Both batteries are identical and have the same compatibility with all 10.8V / 12V MAX CXT tools
Attribute | Value |
---|---|
Battery Capacity | 3.3Ah |
Battery Type | Lithium-ion |
Brand | Makita |
EAN | 0088381461658 |
ECLASS Code | 21059202 |
MFR Part No. | 197406-2 |
Model Number | BL1041B |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 12V |