£140.83
Ex VAT
£169.00
Inc VAT
Product Details
Product Specification
14.4v 3.0Ah Slide type Li-ion Battery with an L.E.D. charge level indicator features a compact design with less weight that helps reduce operator fatigue suitable for all Makita 14.4V Li-ion machines that accept a slide-style battery.
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
EAN | 0088381519786 |
ECLASS Code | 21059202 |
MFR Part No. | 632G20-4 |
Model Number | BL1430B |
UNSPSC Code | 26111709 |
Voltage | 14.4V |