noscriptCoolpack Batteries | Cromwell Tools

Bosch

Coolpack Batteries

3 Variations

CoolPack technology ensures the battery cells cool for an extended runtime and 100% longer lifetime than standard Lithium-ion batteries
Integrated fuel gauge allows you to monitor the charge status of Bosch batteries
Bosch flexible power system: Bosch Lithium-ion batteries are compatible with all slide-type Bosch tools in their voltage class

1600Z0003B
Compatible with all 36V Bosch power tools
Battery capacity: 2.0Ah

1600A002U5
Compatible with all Bosch 18V power tools
Battery Capacity: 5.0Ah

1600A004ZN
Compatible with all Bosch 18V power tools
Battery Capacity: 6.0Ah

1600A00L1M
Compatible with all 36V Bosch power tools
Battery capacity: 6.0Ah

1600Z00032
Compatible with all 14.4V Bosch power tools
Battery Capacity: 3.0Ah