£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
State of charge indicator that helps to manage pack charging. No memory effect. No self-discharge to ensure maximum productivity. Lightweight design for comfortable tool operation. Compatible with all DeWalt XR Li-Ion 18 Volt tools
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048438886 |
ECLASS Code | 21059202 |
MFR Part No. | DCB183-XJ |
Model Number | DCB183 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |