£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
The Dewalt DCB548 is an XR FLEXVOLT series 18v/54v convertible battery pack. The DCB548 has an incredible 12Ah/4Ah capacity. Ideal for high demand/high powered applications with the Dewalt XR FLEXVOLT power tools.
A 54V Battery that has unprecedented levels of power, finally giving you the power you need from a cordless tool. That's not all though - it can switch itself to 18v so it is compatible with your existing 18v XR power tools offering extended runtime meaning you don't need to replace your existing kit - not even your 18v XR charger, as these batteries are compatible! This battery has the same size and weight as DCB547 9Ah XR FLEXVOLT battery.
• 12Ah XR FLEXVOLT Battery.
• Voltage steps up to 54V to deliver unprecedented power.
• 22mm high capacity battery cells delivering 216Wh of energy for longer runtime without increasing the size and weight (125mm x 85mm x 90mm, 1.2Kg).
• Compatible with all 18V XR and 54V XR FLEXVOLT tools and all 18V XR chargers - one battery for multiple use and extended runtime.
• State Of Charge (SOC) indicator to visualise runtime for less downtime.
Attribute | Value |
---|---|
Battery Capacity | 12.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048706794 |
ECLASS Code | 21059202 |
MFR Part No. | DCB548-XJ |
Model Number | DCB548 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 54V |