£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Additional chargers used in conjunction with extra batteries offer the advantage of continuous tool use while original batteries are charging, therefore increasing productivity. Particularly useful on repetitive tasks over long periods i.e. production lines and circuit board manufacturing.
Suitable for model ABG18VEF2.
Attribute | Value |
---|---|
Battery Capacity | 1.0Ah |
Battery Type | Lithium-ion |
Brand | Kobe |
EAN | 5036140090040 |
ECLASS Code | 21059202 |
Model Number | ED-0030452 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |