noscriptBosch GBA 12V 6.0AH, Battery Pack, Lithium-ion, 12V, 6.0Ah 1600A00X7H | Cromwell Tools

Bosch

GBA 12V 6.0AH, Battery Pack, Lithium-ion, 12V, 6.0Ah

SKU:

BCB2807428H

MPN:

1600A00X7H

£66.49

Ex VAT

£79.79

Inc VAT

OUT OF STOCK

    Product Details

    GBA 12V LI-ION Battery - 6.0AH


    The compact 12 V battery with 6.0 Ah. Bosch flexible power system - 100% compatibility for 10.8 V & 12 V tools
    Compact and lightweight for easy handling


    Product Specification
    Attribute
    Value

    Battery Capacity

    6.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    EAN

    3165140894579

    ECLASS Code

    21059202

    MFR Part No.

    1600A00X7H

    Model Number

    GBA 12V 6.0AH

    Number of Batteries Supplied

    1

    UNSPSC Code

    26111709

    Voltage

    12V