£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
The compact LI-ION 12 V battery pack with 3.0 Ah for use with new and existing Bosch Professional tools in the same voltage class. Lightweight and more comfortable for working in overhead applications.
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140894494 |
ECLASS Code | 21059202 |
For Use With | New and existing Bosch Professional tools in the same voltage class. |
MFR Part No. | 1600A00X79 |
Model Number | GBA 12V 3.0AH |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 12V |