£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
Product Documents
This starter set is the perfect upgrade of power and charging for your Bosch toolkit. The Bosch GBA 18v 8.0Ah ProCORE Battery is the perfect balance between weight and power. 100% compatible with all new and existing Bosch Professional 18v power tools and chargers.
Contains:
2x 8.0Ah 18V ProCORE Batteries
1x GAL 18 V-160 C Charger
GBA 18v 8.0Ah ProCORE Battery.
Features:
• Part of the "Flexible Power System" 18 volt range from Bosch. Use it immediately without having to worry about whether it is compatible.
• Guarantees compatibility with all new and existing professional power tools and chargers within the same voltage class.
• High-performance and longer Battery life: +87% more power and continuous high performance even under full load due to superior heat management COOLPACK 2.0 technology.
• Power output similar to a wired device with 1,600W for Bosch ProCORE optimised devices.
Specifications:
Charging time in GAL 18V-60 C charger (80/100%): 32 / 51 min
Size (L x W x H): 117 x 77 x 69 mm
Weight: 1.01 kg
GAL 18 V-160 C Charger
Features:
• Fast charging current of 16 amps, it charges the ProCORE 18v batteries in less than 35 minutes to 80%.
• Detailed information about battery health and easy change of the charging modes due to Bluetooth connection to the smart phone.
• Flexible power system. 100% compatible with all Bosch Professional 14.4 and 18v batteries.
• Active air cooling: 2 internal fans for perfect heat management and early start of charging.
• Error indicator for high temperature and battery failures.
• Additional Power Boost button.
• 5 LED Charging indicator for precise charge status.
• Select from 4 charging modes: Standard, Power Boost, Long-life and Storage / Transportation Mode.
Specifications:
Charging Current Max: 16.0 A
Output Voltage: 14.4 - 18v
Charging Times:
Standard 18v 6.0Ah (80%/100%): 24 / 48 min
ProCORE18V 8.0Ah (80%/100%): 32 / 51 min
ProCORE18V 12.0Ah (80%/100%): 36 / 55 min
Charger Size: 123 x 195 x 85 mm
Weight: 950 g
Attribute | Value |
---|---|
Battery Capacity | 12.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140952996 |
ECLASS Code | 21059202 |
MFR Part No. | 1 600 A01 6GR |
Model Number | GBA 18V ProCORE |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |