SKU:
BCB2800017L
MPN:
1600A019R9
£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
12v Coolpack Starter Set 2.0Ah
Features & Benefits:
■ GBA 12V 2.0Ah: Compact battery designed for the Bosch 12 V tool range
■ GAL 12V-40: Rapid charging speed for all 12 V batteries. Charging 12V 2.0Ah batteries from 0 to 80% in 24 min
Typical Application:
■ Compatible with all Bosch Professional 12 V tools (Professional 12V System)
■ 100% 12V and 10.8V compatible
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140968195 |
ECLASS Code | 21059202 |
MFR Part No. | 1600A019R9 |
Model Number | GBA 2.0AH COOLPACK + GAL 12V-40 |
Number of Batteries Supplied | 2 |
UNSPSC Code | 26111709 |
Voltage | 12V |