noscriptBosch GBA + GAL 18V-40, Battery Charger Set, Lithium-ion, 18 1600A019S1 | Cromwell Tools

Bosch

GBA + GAL 18V-40, Battery Charger Set, Lithium-ion, 18

SKU:

BCB2800019A

MPN:

1600A019S1

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Bosch battery starter set includes 2 x GBA 4.0AH lithium-ion Coolpack batteries and 1 x GAL 18V-40 charger which is compatible with all Bosch 18V lithium-ion blue power tools and chargers. Coolpack technology offers 100% more lifetime than a battery with Coolpack technology.


    Features and Benefits
    • Slide-in interface and large release button for a user friendly experience
    • LED indicators and temperature sensor for clear visibility of status
    • Robust housing with heat conductive material to avoid easy damage


    Product Specification
    Attribute
    Value

    Battery Capacity

    4Ah

    Brand

    Bosch

    Charging Time

    65min.

    Compatible Battery Type

    Lithium-ion

    EAN

    3165140967976

    ECLASS Code

    21059202

    For Use With

    Bosch 18V lithium-ion blue power tools and chargers

    Item

    Battery Charger Set

    MFR Part No.

    1600A019S1

    Model Number

    GBA + GAL 18V-40

    Number of Battery Ports

    2

    Output Voltage

    18V

    Supply Voltage

    14.4 - 18V

    UNSPSC Code

    26111709