£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
Part of the new and improved M18™ REDLITHIUM-ION™ HIGH OUTPUT™ range of batteries for MILWAUKEE® power tools, this 12.0Ah battery is designed t outlast previous models and reduce tool downtime. Perfect for decreasing charge time and keeping you working for longer.
Features and Benefits
• New and improved design provides up to 50% more power when compared to MILWAUKEE®'s M18™ REDLITHIUM™ battery packs
• Patented REDLINK™ intelligence protects the pack and ensures optimum performance even on tough and punishing jobsites
• Runs up to 50% cooler than other M18™ REDLITHIUM™ battery packs, making the product suited for heavier applications
• Improved run time to displace the need for corded tools when on site
• Durable metal frame with shock responsive separators that prevent pack failure that can come from excessive vibrations or drops
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Battery Capacity | 12.0Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Charge Time | M12 18 AC Charger: 285 mins M12 18 C Charger: 250 mins M12 18 FC Charger: 130 mins M12 18 SC Charger: 60 mins M1418C6 Charger: 270 mins M18 DFC Charger: 130 mins |
EAN | 4058546222055 |
ECLASS Code | 21059202 |
MFR Part No. | 4932464260 |
Model Number | M18 HB12 |
Number of Batteries Supplied | 1 |
Series | M18™ HIGH OUTPUT™ |
UNSPSC Code | 26111709 |
Voltage | 18V |