£71.99
Ex VAT
£86.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
This 18V Multi-Ah battery offers universal compatibility with all Power X-Change devices. Featuring MULTI-Ah technology, it provides the choice between a 6Ah pack for full power or a 4Ah pack to extend the battery's lifespan.
Features and Benefits
• ABS battery management for safety
• Li-Ion battery
• Rubber-coated housing for impact protection
• Suitable for TWIN-PACK use in 36V applications
Attribute | Value |
---|---|
Battery Capacity | 6.0Ah |
Battery Type | Lithium-ion |
Brand | Einhell |
EAN | 4006825644210 |
ECLASS Code | 21059202 |
MFR Part No. | 4511502 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |