noscriptBosch ProCORE18V 4.0 Ah, Battery Pack, Lithium-ion, 18V, 3.3Ah 1600A016GB | Cromwell Tools

Bosch

ProCORE18V 4.0 Ah, Battery Pack, Lithium-ion, 18V, 3.3Ah

SKU:

BCB2807436M

MPN:

1600A016GB

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (4)

    Product Details

    GBA ProCORE 18V 4.0 Ah Professional Battery


    • With cell technology offering same power as an standard 4 Ah battery -with smaller size and better weight


    • Flexible Power System: 100% compatible with all new and existing Bosch Professional 18 V power tools and chargers


    • 135% longer lifetime compared to a standard battery due to COOLPACK 2.0 technology preventing the battery from overheating.


    Product Specification
    Attribute
    Value

    Battery Capacity

    3.3Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    EAN

    3165140952873

    ECLASS Code

    21059202

    MFR Part No.

    1600A016GB

    Model Number

    ProCORE18V 4.0 Ah

    Number of Batteries Supplied

    1

    UNSPSC Code

    26111709

    Voltage

    18V