£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
High performance battery for up to 1,600 Watt corded power
Features and Benefits:
■ 87% more power compared to a conventional a Bosch battery due to latest cell technology and intelligent battery management
■ Flexible Power System: 100% compatible with all new and existing Bosch Professional 18 V power tools and chargers
■ 135% longer lifetime compared to an standard battery due to COOLPACK 2.0 technology preventing the battery from overheating
■ Constant power output even under full load
Please note:
We are unable to deliver this product to off shore locations in the United Kingdom (to include but not limited to Northern Ireland, Isle of Wight, the Shetlands).
Attribute | Value |
---|---|
Battery Capacity | 8.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140952958 |
ECLASS Code | 21059202 |
MFR Part No. | 1600A016GK |
Model Number | ProCORE18V |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |