£374.00
Ex VAT
£448.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The Makita® XGT 40V Power Source Kit, featuring two batteries and a fast charger, is essential for users of Makita® XGT 40V tools. With advanced lithium-ion technology, the batteries offer long-lasting power and quick recharge times, while the fast charger minimises downtime and promotes productivity.
Features and Benefits
• Fast charging in just thirty minutes saves time and reduces downtime
• LED fuel gauge indicators on batteries provide convenient battery status monitoring, ensuring users are aware of remaining power levels
• Shock-absorbing battery cases enhance durability and reliability, protecting the batteries from damage in rugged environments
• Digital communication between battery and charger ensures optimal charging performance and battery health, prolonging battery lifespan
• Two cooling fans for battery and circuit board protection prevent overheating, safeguarding both battery and tool circuitry for long-term reliability
Contents
• 2x Batteries
• 1x fast charger
• 1x Makpac case
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion & Charger |
Brand | Makita |
Charge Time | 45 Minutes |
ECLASS Code | 21059202 |
For Use With | Makita® XGT 40V Tools |
MFR Part No. | 191K01-6 |
Model Number | XGT |
Number of Batteries Supplied | 2 |
UNSPSC Code | 26111709 |
Voltage | 40V |