£1749.00
Ex VAT
£2098.80
Inc VAT
11 Variations Available
Product Details
Product Specification
The Karnasch magnetic drill has a new twin rail slide system, allowing for extremely tight tolerances, compared to machines with the old dovetail system. These vary in drilling capacities, and offer reduced friction resulting in less wear. It also includes a NEW Mag-Tec sensor which detects how well the magnet keeps the machine on the ground.
Features and Benefits
• Reduced friction/less wear
• Low maintenance/better reliability
• Improved cutter life
• Reduced cutter breakage
• Improved hole tolerances
• Improved hole surface quality
Typical Applications
• Drilling holes in steel and similar materials
Attribute | Value |
---|---|
Application | Drilling |
Brand | Karnasch |
Countersink Capacity | 10 to 55mm |
Drilling Capacity | 12-100mm |
ECLASS Code | 21050103 |
Height | 690mm |
Item | Corded Magnetic Drill |
Length | 340mm |
Magnetic Base Size | 85 x 180mm |
MFR Part No. | 208029030 |
Model Number | KATV100 |
Power Source | Corded |
Stroke | 255mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 20.5kg |