£439.00
Ex VAT
£526.80
Inc VAT
Product Details
Product Specification
Product Documents
The Commando 40 Magnetic Drill is expertly designed for a variety of projects, primarily focusing on countersinking and drilling applications. With its powerful motor, it ensures the perfect cut every time, while six variable speed settings provide flexibility for different materials and tasks. Safety is paramount, and it includes a mechanical clutch, electronic overload protection, and a fixed guard to ensure secure operation. Additionally, the drill comes supplied with a convenient carry case for easy transportation, making it ideal for both on-site and workshop use. Capable of drilling up to 40mm in diameter and 50mm in depth, the Commando 40 is an essential tool for precision drilling tasks.
Features and Benefits
• High-performance motor ensures accuracy with every cut
• Adjustable speed options provide adaptability for different tasks
• Incorporates a mechanical clutch to enhance operator safety
• Includes electronic overload protection to safeguard the drill from potential damage
Notes
• Supplied with chuck
Attribute | Value |
---|---|
Application | Countersinking Drilling |
Brand | Rotabroach |
Clamping Force | 8000N |
Cutter Capacity | 13 to 40mm |
Drilling Capacity | 13mm |
ECLASS Code | 21050103 |
Height | 510mm |
Includes | Allen keys Carry case Chuck Safety strap |
Item | Corded Magnetic Drill |
Length | 265mm |
Magnetic Base Size | 165 x 80mm |
MFR Part No. | COMMANDO40/1 |
Model Number | Commando 40 |
No Load Speed | 610rpm |
Power | 1100W |
Power Source | Corded |
Series | Commando 40 |
Stroke | 85mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 14.2kg |
Width | 180mm |