SKU:
RTB2680050W
MPN:
ELEMENT50/1
£839.00
Ex VAT
£1006.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Element 50 has a combination of power and portability, designed to operate in the harshest of environments. Suitable for drilling up to 50mm diameter by 50mm depth and tapping up to M20. The Element 50 is versatile, accurate and portable, incorporating a strong magnetic adhesion to ensure the cuts are precise and clean.
Features & Benefits:
■ Variable speed
■ Reversible feature to allow tapping from M3-M20
■ Cutsmart™ primary motor protection
■ Fixed guard
■ Magnetic detection
■ Dual motor protection system prolonging the machines life
■ High performance 2 speed gearbox
■ Mechanical clutch
■ Quick release capstan arm
■ Mounted coolant bottle
■ Internal motor cable
■ Ergonomic carry handle
■ User friendly controls
Ear and eye defenders must be worn when operating this machine. Wear gloves to protect hands when operating the machine
Attribute | Value |
---|---|
Application | Broaching Tapping |
Brand | Rotabroach |
Clamping Force | 13500N |
Cutter Capacity | 12 to 50mm |
Drilling Capacity | 2.5 to 23mm |
ECLASS Code | 21050103 |
Height | 586mm |
Includes | 13mm Chuck 3mm Hexagonal Spanner Arbor Assembly-6mm Hexagonal Spanner Included Arbor shank MT2 Carbon Brush Set Carry Case Coolent Bottle Drill Drift Safety Belt Safety Glasses Stationary Ring |
Item | Corded Magnetic Drill |
Length | 315mm |
Magnetic Base Size | 200 x 98mm |
MFR Part No. | ELEMENT50/1 |
Model Number | ELEMENT50/1 |
No Load Speed | 500rpm |
Power | 1500W |
Power Source | Corded |
Stroke | 140mm |
Tapping Capacity | M3 to M30mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 15.5kg |
Width | 195mm |