noscriptEVOMAG28, 28mm Industrial Magnetic Based Drill | Cromwell Tools

Evolution Power Tools

EVOMAG28, 28mm Industrial Magnetic Based Drill

2 Variations

The Evolution EVOMAG28 Magnetic Drill is a compact, powerful tool ideal for bridges, I-beams, and framework in heavy-duty industrial and fabrication work. Despite its small size, it offers strong electro-magnetic adhesion at 1300kg and a 13mm twist drill capacity, with the ability to use cutters up to 28mm. It delivers precise cuts with an optimised rotation speed of 570rpm. User-friendly features include spoke handles that can be mounted on either side and a design that allows easy positioning in confined spaces. This drill combines power, versatility, durability, and ergonomic design for efficient and precise drilling operations.

Features and Benefits
• Small size for easy handling and positioning in tight or awkward spaces
• Strong electro-magnetic adhesion of 1300kg ensures stability during operation
• Accommodates up to 28mm cutters and features a 13mm twist drill capacity
• Optimised rotation speed of 570rpm delivers clean, accurate cuts
• Spoke handles can be mounted on either side for improved ease of use