£359.00
Ex VAT
£430.80
Inc VAT
2 Variations Available
Product Details
Product Specification
EVOMAG42, 42mm Industrial Magnetic Based Drill is compact and portable. This magnetic base has strong adhesion and the drill is versatile and accurate.
Features and Benefits
• Strong electro-magnetic adhesion (1300kg f)
• Optimised rotation speed (450rpm) to produce high quality clean cuts
• Spoke handles can be mounted on the right or left side to suit all users
• Integrated coolant system
• Carry case for easy transportation
Notes
• 10mm Minimum surface thickness for magnetic adhesion
• If required, twist drills can be attached with the supplied chuck and key, and the innovative adjustable head system means twist drills can be used to full capacity
Attribute | Value |
---|---|
Application | Broaching Countersinking Drilling |
Brand | Evolution Power Tools |
Clamping Force | 12748N |
Cutter Capacity | 12 to 42mm |
Drilling Capacity | Up to 13mm |
EAN | 0849713033291 |
ECLASS Code | 21050103 |
Height | 654mm |
Includes | 3x Feed Handles Carry Case Coolant Tank System Hex Key 2,3,4,5mm Instruction Manual Safety Guard & Hardware Safety Strap |
Item | Corded Magnetic Drill |
Magnetic Base Size | 40 x 90 x 180mm |
MFR Part No. | 095-0002 |
Model Number | EVO 42 |
No Load Speed | 450rpm |
Power | 1200W |
Power Source | Corded |
Stroke | 234mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 12kg |
Width | 222mm |