£939.00
Ex VAT
£1126.80
Inc VAT
Product Details
Product Specification
With its cutting-edge heavy-duty twin rail slide system and innovative MAG-TEC sensor technology, this magnetic drill offers unparalleled precision, safety, and efficiency for various drilling applications. The KALP 148 Blue-Mag boasts the unique ability to achieve up to 40mm cutting depth while maintaining a machine height of only 148mm, making it one of the most compact solutions with the largest cutting depth available on the market.
Features and Benefits
• Compact construction allows for easy storage
• Heavy-duty twin rail slide system offers enhanced precision and stability
• MAG-TEC Sensor monitors magnetic adhesion, ensuring operational safety
Attribute | Value |
---|---|
Application | Drilling |
Brand | ATA |
ECLASS Code | 21050103 |
Item | Low-Profile Magnetic Drill |
Magnetic Base Size | 85 x 185mm |
MFR Part No. | 208034030 |
Power | 1100W |
Stroke | 40mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 9.3kg |