SKU:
MLW2634924X
MPN:
4933451013
£1469.00
Ex VAT
£1762.80
Inc VAT
Product Details
Product Specification
Product Documents
Brushless POWERSTATE™ motor provides corded drilling performance with strongest magnet holding force on ¼˝ steel and 40 x 18 mm holes per battery charge
REDLINK PLUS™ intelligence system delivers the most advanced digital overload and blade lock-up protection and uniquely enhances the tool performance under load
REDLITHIUM-ION™ battery pack delivers up to 2.5x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies
AUTOSTOP™ lift-off detection: Detects excess rotation and automatically cuts power to the drill for best user protection
Self-powered permanent magnet with 8,890 N of holding force prevent accidental magnet deactivation for improved user protection and easy alignment
2 speed gear box for optimised drilling speed with 400 and 690 RPM´s when using annual cutters or twist drill bits
Maximum drilling capacity of 38 mm with use of annual cutters and 13 mm straight shank twist drill bits
Keyless 19 mm Weldon reception for fast and easy accessory change
On board magnet lubrication tank for fixing on the machine or on the material, especially when drilling in vertical positions
146 mm stroke length for usage of different accessories
Tool-free detachable handle for right or left hand usage
On board LED light to illuminate the work surface
No load speed (rpm): 400 / 690
Voltage (V): 18
Battery pack capacity (Ah): 5.0
Battery type: Li-ion
Supplied in: Kitbox
Charger supplied: 59 min
No. of batteries supplied: 2
Magn. holding power (at drill point pressure) (N): 8890
Max. drilling solid bit (mm): 13
Weight with battery pack (kg): 13.0
Max. diameter broaching capacity (mm): 38
Max. depth broaching capacity (mm): 50
Stroke length (mm): 146
Comes with:
2 x 5.0AH Batteries
Charger
Kitbox
Attribute | Value |
---|---|
Application | Broaching Drilling |
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Clamping Force | 8890N |
EAN | 4002395136667 |
ECLASS Code | 21050103 |
Includes | 2 x 5.0AH Batteries 59 Min Charger Kitbox M18 FMDP-502C |
Item | Cordless Magnetic Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 4933451013 |
Model Number | M18FMDP-502C |
No Load Speed | 690rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Series | M18 |
Stroke | 146mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 13kg |