£1482.50
Ex VAT
£1779.00
Inc VAT
Product Details
Product Specification
MT30/MTE30
This machine is ideal for tapping, reaming and drilling of large diameters. It has a clutched gearbox for extra protection and safety cut-out to protect the operator. Supplied with drift key, safety hook, cutting oil, allen key and carrying case. Tapping heads and collets to be ordered separately.
Dimensions (H x W x L ): 500 x 135 x 320mm.
Clamping force: 1,700kg/4,000lbs.
MT 30 power unit: B4 32 AEG. Power input: 1,100W.
MTE 30 power unit: Eibenstock. Power input: 1,800W.
Attribute | Value |
---|---|
Application | Drilling Reaming Tapping |
Brand | Magtron |
Clamping Force | 1700N |
Countersink Capacity | 55mm |
Drilling Capacity | 3 to 32mm |
EAN | 5036140103207 |
ECLASS Code | 21050103 |
Height | 480mm |
Includes | Allen Key Carrying Case. Cutting Oil Drift Key Safety Hook |
Item | Corded Magnetic Drill |
Magnetic Base Size | 102x212mm |
No Load Speed | 115 to 160rpm |
Power | 1100W |
Power Source | Corded |
Stroke | 255mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 25kg |
Width | 130mm |