£364.00
Ex VAT
£436.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for light industrial use, this drill machine features a robust 1200W motor for drilling holes up to 35mm in diameter. It includes a gravity feed coolant bottle, 13mm chuck, key, Weldon adaptor, safety chain, drilling guard, and hexagon keys, ensuring versatility and comprehensive functionality. Designed for precision and durability, it provides reliable performance in metalworking, construction, and fabrication. The machine is built for heavy-duty tasks while maintaining ease of use, thanks to its user-friendly design and essential safety features. This combination of power, accessories, and ergonomic design makes it a dependable choice for demanding applications.
Features and Benefits
• Powerful 1200W motor which drills holes up to 35mm in diameter
• Gravity feed coolant bottle ensures effective cooling during operation
• 13mm chuck with key and Weldon adaptor Provides versatility for different drilling needs
• Safety chain and drilling guard Enhances user safety during operation
• Includes hexagon keys for easy adjustments and maintenance
Attribute | Value |
---|---|
Application | Broaching Drilling |
Brand | Kobe |
Clamping Force | 13000N |
Countersink Capacity | 10 to 40mm |
Drilling Capacity | 1.5 to 13mm |
EAN | 5036140226265 |
ECLASS Code | 21050103 |
Height | 580mm |
Includes | 13mm Chuck Drilling Guard Gravity Feed Coolant Bottle Hexagon Keys. Key and Weldon Adaptor Safety Chain |
Item | Corded Magnetic Drill |
Magnetic Base Size | 160x80mm |
MFR Part No. | BRM-35A |
Model Number | BRM-35A |
No Load Speed | 595rpm |
Power | 1200W |
Power Source | Corded |
Stroke | 165mm |
UNSPSC Code | 27112703 |
Voltage | 230V |
Weight | 17kg |
Width | 470mm |