noscriptDremel Dremel 4000-4/65 + 7 Piece Drill Bit Set & Multi-Chuck F0134000LU | Cromwell Tools

Dremel

Dremel 4000-4/65 + 7 Piece Drill Bit Set & Multi-Chuck

SKU:

DRE2672714L

MPN:

F0134000LU

£111.67

Ex VAT

£134.00

Inc VAT

OUT OF STOCK

    Product Details

    The powerful and precise Dremel 4000 multitool delivers maximum all-round performance. Thanks to it's electronic feedback the tool always delivers maximum force when the job gets tougher. Together with the soft grip and precise speed setting you are in perfect control of every situation. With the innovative EZ Twist Nose Cap there is no need for a wrench to tighten and loosen the collet when changing accessories, the wrench mechanism is integrated in the nose cap of the tool. The collet lock out function prevents you from accidentally blocking the output shaft of the tool. This tool is an absolute must for the most demanding craftsman. The Dremel 4000: maximum all-round performance.


    Features and Benefits:



    • High power 175W motor for high performance

    • Innovative EZ Twist Nose Cap: no wrench required for changing accessories

    • Soft grip in all gripping areas for better handling

    • Full variable speed control 5.000-35.000 RPM for maximum precision

    • Electronic feedback for enhanced torque and performance

    • Separate on/off switch with integrated collet lock out function


    Technical Specifcation



    • Rated power input: 175 W

    • Voltage: 230 V

    • Weight: 0,66 kg

    • Length: 22 cm

    • No load speed: 5.000 35.000 1/min

    • Speed setting: Fully Variable

    • Accessory quick change system: Yes: EZ Twist

    • Sound pressure: 77,9 dBA

    • Sound power: 88,9 dBA

    • Vibration: 2,6


    Box Contains:



    • Dremel 4000

    • 65 high quality Dremel accessories in Mini Accessory Case including EZ SpeedClic starter set

    • Flexshaft attachment 225

    • Pencil grip nose cap

    • Line & Circle Cutter attachment 678

    • Shaping Platform attachment 576

    • Detailer's Grip attachment 577

    • Instruction manual

    • Spacious and sturdy storage case with a removable accessory tray


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    EAN

    8710364077021

    ECLASS Code

    21010101

    MFR Part No.

    F0134000LU

    UNSPSC Code

    27112703