noscriptHikoki C12RSH2J1Z 1600W Slide Compound Mitre Saw 305mm 240V C12RSH2J1Z | Cromwell Tools

Hikoki

C12RSH2J1Z 1600W Slide Compound Mitre Saw 305mm 240V

SKU:

HIK2744356D

MPN:

C12RSH2J1Z

£759.00

Ex VAT

£910.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features:



    • Compact slide system with large cutting capacity

    • Fixed rail slide design needs no clearance at rear

    • 630mm wide base: 54mm wider than previous model

    • Sliding sub fence for stable cutting of large workpieces

    • Adjustable laser marker for accurate cutting

    • Fine adjustment of mitre and bevel angles

    • High dust collection performance

    • Dual bevel feature cuts up to 45° left and right

    • Mitre cuts up to 57° right and 45° left

    • Positive mitre angle stops at 0°, 15°, 22.5°, 31.6° and 45°


    Product Specification
    Attribute
    Value

    Blade Diameter

    305mm

    Brand

    Hikoki

    EAN

    4966376291151

    ECLASS Code

    17071000

    Includes

    305mm x 2.3mm Blade Box Wrench Dust Bag Holder Vise Assembly

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (T&Cs Apply)

    MFR Part No.

    C12RSH2J1Z

    Mitre Saw Type

    Compound Mitre Saw - Double Bevel

    No Load Speed

    4,000rpm

    Noise / Vibration Information

    Sound Power Level 105 dB(A) Sound Pressure Level 92 dB(A Sound Uncertainty Level K 3.0 dB Vibration emission value Cutting Wood Ah 3.3 m/s² Vibration Uncertainty K 1.5 m/s²

    UNSPSC Code

    23101512

    Weight

    27kg