£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Blade Diameter | 216mm |
Brand | Hikoki |
EAN | 4966376293100 |
ECLASS Code | 17071000 |
Includes | 24 Tooth TCT Saw Blade Dust Bag Vice Assembley Wrench |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | C8FSEJRZ |
Mitre Saw Type | Sliding Compound Mitre Saw - Double Bevel |
No Load Speed | 5,500rpm |
UNSPSC Code | 23101512 |
Weight | 14kg |