noscriptDeWalt DCS727T2 FLEXVOLT 54V 250mm Mitre Saw with 2 6.0Ah Battery DCS727T2-GB | Cromwell Tools

DeWalt

DCS727T2 FLEXVOLT 54V 250mm Mitre Saw with 2 6.0Ah Battery

SKU:

DEW2723979M

MPN:

DCS727T2-GB

£1009.00

Ex VAT

£1210.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The DeWalt DCS727 FLEXVOLT mitre saw is ideal for framing, window fitting, kitchen fitting and more. The powerful blades cut quickly and cleaning, while the built in XPS cross cut positioning system increases accuracy and visibility. The 2 6.0Ah batteries allow for use without a wired power source and aids in portability.


    Features and Benefits
    • Built in XPS cross cut positioning system increases accuracy and visibility
    • 2 6.0Ah battery packs allow for use without a wired power source


    Product Specification
    Attribute
    Value

    Battery Capacity

    6Ah

    Brand

    DeWalt

    ECLASS Code

    17071000

    Length

    770mm

    Mitre Capacity

    60°

    Model Number

    DCS727T2

    Number of Batteries Supplied

    2

    UNSPSC Code

    23101512

    Weight

    20.5kg