£1059.00
Ex VAT
£1270.80
Inc VAT
Product Details
Product Specification
DHS780N 2x 54V XR FLEXVOLT 305mm Cordless / Corded Mitre Saw - Bare
•2x 54V cordless or mains power supply for ultimate flexibility
•Outstanding cutting performance in both small profiles and large construction
timbers up to 110 x 303 mm
•XPS Shadow line cut indicator provides fast accurate alignment of the blade while
illuminating the work piece for increased productivity no adjustment required
•Heavy duty durability with the ability to fully adjust your machine to mainatin
accuracy over the life fo the tool.
•New quick release bevel stop setting provides accurate and simple setting of bevel
angles up to 49° left and right
•Easy to use mitre and bevel controls making the tool fast and simple to change
from one set up to another
•Cam action mitre lock function makes mitre setting faster and easier allowing the
user to quickly adjust angles between 0° - 50° left and 0° - 60° right
•Long life Accuracy in Table and Fence Design
•The large dual sliding fence gives maximum support in large material cuts at any
angle or combination of angles
•Linear horizontal rails utilise bronze guides to provide maximum precision when
cutting materials up to 345 mm wide
•Compact and lightweight design characteristics deliver a saw with enormous
capacity which is easy to transport around the jobsite
•Outstanding dust control and deflection away from cutting area
•The innovative grooving stop allows the adjustment of the cutting depth for
grooving and rebating applications
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048664506 |
ECLASS Code | 17071000 |
Includes | Blade Spanner Dust Bag High Quality 60 Tooth Blade Material Clamp |
Length | 770mm |
Mitre Capacity | 60/50° |
Model Number | DHS780N |
Number of Batteries Supplied | 2 |
UNSPSC Code | 23101512 |
Weight | 25.5kg |