noscriptDeWalt DHS780T2-GB 2X 54V FLEXVOLT 305mm MITRE SAW 2 x BATTERIES DHS780T2-GB | Cromwell Tools

DeWalt

DHS780T2-GB 2X 54V FLEXVOLT 305mm MITRE SAW 2 x BATTERIES

SKU:

DEW2720232N

MPN:

DHS780T2-GB

£1339.00

Ex VAT

£1606.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DHS780T2 2x 54V XR FLEXVOLT 305mm Cordless / Corded Mitre Saw


    •2x 54V cordless or mains power supply for ultimate flexibility
    •Outstanding cutting performance in both small profiles and large construction
    timbers up to 110 x 303 mm
    •XPS Shadow line cut indicator provides fast accurate alignment of the blade while
    illuminating the work piece for increased productivity no adjustment required
    •Heavy duty durability with the ability to fully adjust your machine to mainatin
    accuracy over the life fo the tool.
    •New quick release bevel stop setting provides accurate and simple setting of bevel
    angles up to 49° left and right
    •Easy to use mitre and bevel controls making the tool fast and simple to change
    from one set up to another
    •Cam action mitre lock function makes mitre setting faster and easier allowing the
    user to quickly adjust angles between 0° - 50° left and 0° - 60° right
    •Long life Accuracy in Table and Fence Design
    •The large dual sliding fence gives maximum support in large material cuts at any
    angle or combination of angles
    •Linear horizontal rails utilise bronze guides to provide maximum precision when
    cutting materials up to 345 mm wide
    •Compact and lightweight design characteristics deliver a saw with enormous
    capacity which is easy to transport around the jobsite
    •Outstanding dust control and deflection away from cutting area
    •The innovative grooving stop allows the adjustment of the cutting depth for
    grooving and rebating applications


    Product Specification
    Attribute
    Value

    Battery Capacity

    6Ah

    Brand

    DeWalt

    EAN

    5035048666395

    ECLASS Code

    17071000

    Includes

    2 x 54V XR Flexvolt Li-Ion Battery Packs With State Of Charge Indicator Dust Bag High Quality 60 Tooth Blade Material Clamp Multi-voltage, Dual Port Charger

    Length

    770mm

    Mitre Capacity

    60/50°

    Model Number

    DHS780T2

    Number of Batteries Supplied

    2

    UNSPSC Code

    23101512

    Weight

    25.5kg