SKU:
EVL2664464H
MPN:
052-0006
£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
The Evolution F255SMS 255 mm multi-material sliding mitre saw uses a 24 tooth TCT blade and optimised gearbox and motor speed to cut a variety of materials such as mild steel, aluminium, wood, even with embedded nails, plastic, copper and more. The finish cut in mild steel produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks.
The saw is suitable for working with reclaimed timber that may contain embedded nails, screws or staples as the saw slices through with ease. An invaluable tool for around the home, the saw is ideal for cutting copper and plastic pipes, aluminium carpet treads, hard and softwood materials such as skirting board, plinths and much more.
The optional diamond blade (sold separately) completes the package, enabling you to cut brick, stone, concrete and unglazed tiles. The Evolution F255SMS is supplied with a F255-TCT multi-material blade (24 teeth) with a 255 mm blade diameter and 25.4 mm bore diameter.
Cutting Capacities:
• Mild Steel Plate - Max Thickness: 3.0mm
• Mild Steel Box Section - Max Wall Thickness: 3.0mm (50 mm mild steel box section)
• Wood - Max section: 300 x 80mm
Attribute | Value |
---|---|
Blade Diameter | 255mm |
Brand | Evolution Power Tools |
EAN | 0849713073785 |
ECLASS Code | 17071000 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 052-0006 |
Mitre Saw Type | Sliding Compound Mitre Saw - Single Bevel |
No Load Speed | 2,500rpm |
UNSPSC Code | 23101512 |
Weight | 15.4kg |