SKU:
BCH2666524V
MPN:
0601B22660
£649.00
Ex VAT
£778.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
• Dual bevel function for added productivity with intuitive bevel lock lever.
• Variable speed (available on 240v versions only) for adapting the cutting speed to the material for precise results.
• Dual line laser to indicates cutting lines left and right of the saw blade for more accurate cuts.
• Integrated side Extensions gives a larger supporting area for safe and convenient working.
• Cutting capacity for big material dimensions - 100mm Vertical and 350mm Horizontal (using spacer).
• Integrated Carry Handle - for comfortable and balanced transport.
• SDS Bolt - For quick and easy, tool-less saw blade exchange.
• Effective Dust Extraction - For a cleaner environment and healthier working.
Attribute | Value |
---|---|
Blade Diameter | 254mm |
Brand | Bosch |
EAN | 3165140769624 |
ECLASS Code | 17071000 |
Includes | 1x Circular Saw Blade, Expert for Wood, 254 x 30 x 2.4mm, 60t |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 0 601 B22 660 |
Mitre Saw Type | Sliding Compound Mitre Saw - Double Bevel |
No Load Speed | 5,000rpm |
Noise / Vibration Information | Sound Power Level 106 dB(A) Sound Pressure Level 95 dB(A) Sound Uncertainty Level K 3.0 dB |
UNSPSC Code | 23101512 |
Weight | 24.2kg |