noscriptLS1019L 260mm Double Bevel Slide Compound Mitre Saw with Laser | Cromwell Tools

Makita

LS1019L 260mm Double Bevel Slide Compound Mitre Saw with Laser

2 Variations

The Makita® Slide Compound Mitre Saw offers unparalleled efficiency and precision. This versatile saw includes an excellent dust removal function, maintaining a clean workspace and a healthier environment. Ideal for professionals and DIY enthusiasts, the Makita® Mitre Saw is a game-changer, delivering reliable, accurate, and efficient performance in various woodworking applications.

Features and Benefits
• Achieve precise cuts effortlessly, guided by the built-in laser for accuracy and confidence in your woodworking projects
• The motor head slides on fixed pipes without extending at the rear, enabling placement close to the wall, optimising your workspace and providing flexibility in your workshop layout
• A front knob simplifies bevel adjustments to ensure quick and hassle-free customisation to suit your specific project requirements
• Dedicated holders provide stable support for wide workpieces, enhancing versatility and stability during cutting tasks
• The easy-to-operate mitre angle lock allows for efficient adjustments and increased productivity
• The one-touch sliding lock feature facilitates swift and secure machine setup, saving you time and effort in your woodworking endeavours
• A large turn base accommodates various workpieces with ease, providing convenience and adaptability for different projects
• The electric brake swiftly stops the machine for increased control and minimised downtime between cuts
• The soft start feature ensures a gradual and smooth startup, reducing strain on the machine and enhancing overall durability
• Maintain consistent cutting performance with constant speed control, guaranteeing precision and efficiency throughout your woodworking tasks
• Double Insulation ensures added safety and durability, providing an extra layer of protection for both the user and the machine during operation

Typical Applications
• Woodworking
• DIY

Notes
• MAK2756709L - 110V
• MAK2756709M - 240V