£236.67
Ex VAT
£284.00
Inc VAT
Product Details
Product Specification
Product Documents
Precision machined aluminium base ensures accurate cuts and performs compound cutting operations, this machine is fitted with shaft lock for easy blade changes and includes a 260mm 40 tooth carbide tipped blade.
Specifications:
Voltage: 240V.
Power input: 1650w.
TCT Blade diameter: 260mm x 30mm bore.
Max. cutting capacities at 90°/90° 70mm x 130mm, at 45°/45° 35mm x 90mm.
No load speed: 4600rpm.
Weight: 11kg.
Attribute | Value |
---|---|
Blade Diameter | 260mm |
Brand | Makita |
ECLASS Code | 17071000 |
Includes | Dust Bag Holder set Traangular rule Vertical Vice |
MFR Part No. | LS1040/2 |
Mitre Saw Type | Compound Mitre Saw |
UNSPSC Code | 23101512 |
Weight | 11kg |