£759.00
Ex VAT
£910.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This compound mitre Saw has motor head slides on fixed pipes, so you can place the machine close to the wall without extending the machine at its rear. The holders help support a wide workpiece. Constant speed control and an easy to operate mitre angle lock means you'll get precision and power as dictated by you. Adjusting the bevel is easy with the front knob and you can connect the LS1219 to a dust extractor for quick and efficient cleaning.
Features and Benefits:
• Motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to wall.
• Front knob for easy bevel adjustment
• Holders to support a wide workpiece
• Easy-to-operate mitre angle lock
• One-touch sliding lock
• Large turn base
• Connects to dust extractor
• Electric brake
• Soft start
• Constant speed control
• Double Insulation
Attribute | Value |
---|---|
Blade Diameter | 305mm |
Brand | Makita |
EAN | 0088381854641 |
ECLASS Code | 17071000 |
Includes | Dust Bag Hex Wrench TCT Saw Blade Triangular Rule Vertical Vice |
MFR Part No. | LS1219/1 |
Mitre Saw Type | Sliding Compound Mitre Saw |
UNSPSC Code | 23101512 |
Weight | 29.3kg |