£82.99
Ex VAT
£99.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The R210CMS compound mitre saw is optimised to cut mild steel, non-ferrous metals such as aluminium, plastic, wood, even wood with embedded nails with a single blade.
It is safer, faster and more economical than abrasive metal cutting saws - when cutting mild steel the saw produces no heat, no burrs and virtually no sparks. The cuts are clean and cool to touch, creating an instant workable finish.
• No blade changes = Hassle free, fast & easy work.
• Multipurpose Cutting Technology
• 1200W Powerful Hi-Torque Motor
• 125mm x 55mm Cross Cut Capacity
• Fast & Easy Blade Change
• Available in 110v & 230v
• 3 Years Limited Warranty
Attribute | Value |
---|---|
Blade Diameter | 210mm |
Brand | Evolution Power Tools |
EAN | 0849713071989 |
ECLASS Code | 17071000 |
Includes | 210mm 20T Multi-purpose TCT Blade20T Allen Key Top Clamp |
MFR Part No. | 046-0002 |
Mitre Saw Type | Compound Mitre Saw - Single Bevel |
No Load Speed | 3,750rpm |
UNSPSC Code | 23101512 |
Weight | 5.8kg |