£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
This mitre saw has been designed with a robust outer casing which enhances durability on even the most demanding metallic applications.
The Evolution Fury utilises patented professional RAGE® technology which is designed to easily cut steel, aluminium, wood, wood with nails) and plastic, using just one blade. The hi-torque gearbox helps to reduce motor stresses and improve performance and durability.
Attribute | Value |
---|---|
Blade Diameter | 210mm |
Brand | Evolution Power Tools |
Cutting Capacity | Mild Steel Box Section - Max Wall Thickness 4.0mm Mild Steel Plate - Max Thickness 3.0mm Wood - Max section 125 x 55mm |
EAN | 0849713069405 |
ECLASS Code | 17071000 |
MFR Part No. | F210CMS |
Mitre Saw Type | Compound Mitre Saw - Single Bevel |
No Load Speed | 3,750rpm |
UNSPSC Code | 23101512 |
Weight | 5.8kg |