Evolution Power Tools

Mitre Saw, 210mm, 3,750rpm, 230V, 1,200W

SKU:

EVL2664458H

MPN:

048-0006

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Product Details

    The Evolution F210SMS 210 mm multi-material sliding mitre is the ideal saw for the DIY enthusiast or home user. The optimised gearbox and motor speed allow you to cut a variety of materials such as mild steel, aluminium, wood even with embedded nails, plastic, copper and more. Thanks to this technology the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks, unlike abrasive cutting methods.


    The F210SMS is the perfect saw for all your home improvement tasks and is ideal for cutting copper pipe, plastic pipe, aluminium carpet doorway strips, softwood such as skirting board, architraves, MDF, hardwood like oak and ash plus much more all without having to change the blade. When working with reclaimed timber such as pallet wood, the saw easily cuts through embedded nails, screws or staples.


    The optional diamond blade (sold separately) completes the package, enabling you to cut brick, stone, concrete and unglazed tiles. The Evolution F210SMS is supplied with a F210-TCT multi-material blade (20 teeth) with a 210 mm blade diameter and 25.4 mm bore diameter.


    Cutting Capacities:
    • Mild Steel Plate - Max Thickness: 3.0mm.
    • Mild Steel Box Section - Max Wall Thickness: 3.0mm. (50 mm mild steel box section): 3.0mm.
    • Wood - Max section: 230 x 65mm
    • Minimum size work-piece: L:145 x W:20 x D:3.0mm


    (Note: Any work-piece smaller than the recommended minimum work-piece requires additional support before cutting.)


    Product Specification
    Attribute
    Value

    Blade Diameter

    210mm

    Brand

    Evolution Power Tools

    EAN

    0849713072269

    ECLASS Code

    17071000

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (T&Cs Apply)

    MFR Part No.

    048-0006

    Mitre Saw Type

    Sliding Compound Mitre Saw - Single Bevel

    No Load Speed

    3,750rpm

    UNSPSC Code

    23101512

    Weight

    11.2kg