noscriptHikoki Mitre Saw, 255mm, 5,000rpm, 110V, 1,520W C10FCE2J2Z | Cromwell Tools

Hikoki

Mitre Saw, 255mm, 5,000rpm, 110V, 1,520W

SKU:

HIK2744352K

MPN:

C10FCE2J2Z

£239.00

Ex VAT

£286.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features:



    • Light weight for portability

    • Pivoting sub fence

    • Mitre cuts up to 52° right & left

    • Powerful 1520W motor

    • Compound cuts up to 45°

    • Thumb actuated positive stops for easy angle setting

    • Dust guide for improved dust collection


    Product Specification
    Attribute
    Value

    Blade Diameter

    255mm

    Brand

    Hikoki

    EAN

    4966376290468

    ECLASS Code

    17071000

    Includes

    24 Tooth TCT Saw Blade Dust Bag Sub Fence Vice Assembly Wrench

    Manufacturer Guarantee

    1 Year Manufacturer's Guarantee (T&Cs Apply)

    MFR Part No.

    C10FCE2J2Z

    Mitre Saw Type

    Compound Mitre Saw - Single Bevel

    No Load Speed

    5,000rpm

    UNSPSC Code

    23101512

    Weight

    11.2kg