SKU:
MLW2635000A
MPN:
4933410210
£884.38
Ex VAT
£1061.26
Inc VAT
Product Details
Product Specification
Features:
Mitre angle digital readout - provides repeatable accuracy to 0.1°
1800 Watt direct drive motor with constant power technology.
Dual integral jobsite lights illuminate the cut line.
Integral dust channel captures 75% of all dust by capturing dust near the cut on both sides of the blade and directing it to the back of the saw.
Unique inline motor design - for excellent visibility from both sides to the work piece and better balanced transport.
Mitre capacity 55° to the left and 60° to the right - for maximum versatility.
Mitre detents L & R at: 0°, 15°, 22.5°, 31.6°, 45°, 60°.
Dual-bevel design - to incline the saw head left & right 0° - 48° with bevel detents L & R at: 0°, 22.5°, 33,85°, 45°, 48°.
Fast and accurate bevel adjustment.
Supplied with workpiece clamp, saw blade (60 teeth), vacuum adaptor Ø 35 / 58 mm, wrench and 3 m cable.
Blade diameter (mm): 305
Power input (W): 1800
Max. cutting capacity 90 mitre 90 bevel (mm): 102 x 342
Max. cutting capacity 90 mitre/45 bevel (mm): 57 x 342
Max. cutting capacity 45 mitre/ 90 bevel (mm): 102 x 241
Max. cutting capacity 45 mitre/ 45 bevel (mm): 57 x 241
Cable length (m): 3
Attribute | Value |
---|---|
Blade Diameter | 305mm |
Brand | Milwaukee |
EAN | 4002395235933 |
ECLASS Code | 17071000 |
Includes | 60 Teeth Saw Blade Vacuum Adaptor 35mm / 58mm Work-piece Clamp Wrench |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 4933410210 |
Mitre Saw Type | Sliding Compound Mitre Saw - Double Bevel |
No Load Speed | 3,200rpm |
Noise / Vibration Information | Sound power level 108 dB(A) Sound pressure level 95 dB(A) Sound Uncertianty Value K 3 dB(A) Vibration Emissions Cutting >2.5 m/s² Vibration Emissions Uncertainty Value K 1.5 m/s² |
UNSPSC Code | 23101512 |
Weight | 29.5kg |