£693.63
Ex VAT
£832.36
Inc VAT
Product Details
Product Specification
he Milwaukee MS 216 Ultra Compact Slide Mitre Saw has a high performance 1,800 Watt motor, suitable for cutting hard timber. Dual vertical steel rails with linear bearings deliver smooth sliding action, and an adjustable laser provides perfect and quick alignment to the cut line for ultimate precision. In addition, the steel detent plate with preset angles gives repeatable accurate cuts.
The MS 216 Mitre Saw has a mitre release system for quick and smooth change of cutting orientation. An integral LED jobsite light illuminates the work piece and cut line in low light jobsite conditions, and the spindle lock allows quick and easy blade change.
The saw head locks in the back position automatically via a rail lock. A lock lever/handle over mold allows the user to make repeated cuts comfortably and without fatigue. A heavy-duty cast base and fence ensures durability and accuracy throughout the lifetime of the saw.
Attribute | Value |
---|---|
Blade Diameter | 216mm |
Brand | Milwaukee |
EAN | 4002395238477 |
ECLASS Code | 17071000 |
Includes | 216mm 48T TCT Blade Blade Spanner Work Clamp |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 4933410925 |
Mitre Saw Type | Sliding Compound Mitre Saw - Single Bevel |
No Load Speed | 6,000rpm |
Noise / Vibration Information | Sound power level 105.5 dB(A) Sound pressure level 92.5 dB(A) Sound Uncertainty 3 dB(A) Vibration Emission Cutting 3.2 m/s² Vibration Uncertainty 1.5 m/s² |
UNSPSC Code | 23101512 |
Weight | 14.5kg |