noscriptR210SMS+ 210mm Multi Material Sliding Compound Mitre Saw | Cromwell Tools

Evolution Power Tools

R210SMS+ 210mm Multi Material Sliding Compound Mitre Saw

2 Variations

A compound mitre saw complete with Evolution Rage multipurpose cutting technology. TCT blade can easily cut through wood, aluminium and mild steel, even if nails are still embedded in the material. The multipurpose blade cuts cleanly and leaves no burrs on steel.

Designed to deliver the highest precision cutting the high torque motor can power through the most rigorous applications. Supplied with a durable die-cast aluminium base to support heavy duty materials and a laser cutting guide to enhance accuracy.

Features adjustable mitre and bevel detents with bypass to allow for quick adjustments. Positive bevel crown moulding stops at the most common angles.

Use with Evolution Diamond Blades (sold Separately) to easily cut through stone, brick, ceramics and masonry.

dual-handle with a comfortable grip enables both right and left-handed usage. Storage features include an on-board cable tidy and a built-in blade change hex key tool storage.

Product Contents:
R210SMS, side base extensions, workpiece clamp, TCT blade and hex key.