noscriptR255SMS+ 255mm Multi-Material Sliding Mitre Saw (230V or 110V) | Cromwell Tools

Evolution Power Tools

R255SMS+ 255mm Multi-Material Sliding Mitre Saw (230V or 110V)

2 Variations

The R255SMS+ Evolution Mitre Saw is a versatile and powerful tool designed for precise crosscut, bevel, mitre, and trench cuts in wood, wood composite, plastics, and metal. With a 255mm tungsten carbide tipped (TCT) blade, it delivers accurate cuts with a 300mm x 80mm crosscut capacity. The saw ensures precision with cut accuracy within +/- 0.5˚, offering a bevel tilt range of 0° to 45˚ and mitre angles ranging from 50˚ to 50˚. Trade rated, it cuts through 6mm thick mild steel and handles hardwood, laminate, and nail-embedded wood with precision, making it essential for job sites.

Features and Benefits
• Multi-Material cutting technology
• Accurate cutting with 300mm sliding functionality, adjustable depth of cut and laser precision guidance
• Smooth, square, reliable cutting every time in a variety of materials
• Powerful 2000W (240v) / 1600W (110v) hi-torque, optimised gearbox and blade system increases motor and blade life to cut through a variety of materials with ease
• Clean & consistent smooth cutting to within +/- 0.5˚ with 0° - 45° bevel tilt and 50˚ - 50˚ mitre angles with quick click mitre stops at 0˚, 15, 22.5, 30, and 45˚ both left & right
• Slice through skirting boards, cornices, boards, decking and more up to 300mm x 80mm
• Ambidextrous, ergonomic, horizontal trigger with comfortable grip = combats repetitive strain

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1