Evolution Power Tools

RAGE3 255mm / 10in Multi-Purpose Single Bevel Sliding Mitre Saw

2 Variations

RAGE3 Features & Benefits:

MULTIPURPOSE CUTTING - Utilising patented professional RAGE technology; easily cuts Steel, Aluminium, Wood (even wood with nails) and Plastic, using just one blade! Features a hi-torque gearbox, which reduces motor stresses, improving performance and durability.

VIRTUALLY NO SPARKS - Advanced performance; out performs normal saws. When cutting Steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks - unlike alternative methods.

SLICE ACTION FOR CUTTING - Compound tilt and slide mechanism, for long angled cuts, offers a solution to almost all common applications. Supplied with Multipurpose Blade, Top Clamp & Manual.

LASER GUIDED ACCURACY - Features an ultra-secure top clamp and chip deflector. Plus a laser guidance for optimum accuracy. Other features include a robust outer casing which enhances durability on even the most demanding metallic applications.