£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
P-02353 Mortar Mixer Blade.
Suitable for mixing quantities of mortar. Mixing effect from bottom to top and suitable for mixers up to 500w.
Features and Benefits
• Fitting 13mm hex shank
• Diameter 100mm
• Overall length 600mm
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21059010 |
UNSPSC Code | 27112700 |