£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
The Bosch® PMF 220 CE multifunction tool is a powerhouse for renovation and repair tasks, boasting a 220-watt motor and Bosch® Constant Electronic for consistent high power. Suitable for diverse applications, improve your efficiency, precision, and ease of use with this all-in-one Bosch® tool.
Features and Benefits
• The patented Starlock tool holder ensures optimal power transfer, allowing precise work even in hard-to-reach areas
• Lightweight at only 1.1kg for comfortable handling
• Offers easy accessory changes through its patented magnetic tool holder
Typical Applications
• Sawing laminate
• Shortening door frames
• Routing tile joints
• Sanding various surfaces
Attribute | Value |
---|---|
Brand | Bosch DIY |
EAN | 3165140828505 |
ECLASS Code | 21059090 |
Features | Cable Length: 2.5m |
Includes | 4-Stage Depth Stop BIM Segment Saw Blade Wood and Metal, 85 mm, ACZ 85 EB (2 609 256 943) Delta Sanding Plate 93 mm, AVZ 93 G (2 609 256 956) Delta Sanding Sheet Set (2 609 256 A54) Hex Key Plastic Carry Case |
Item | Corded Oscillating Multi-tool |
Manufacturer Guarantee | Manufactures Guarantee and T&C Apply |
MFR Part No. | PMF220CE |
Model Number | PMF 220 |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Sound Power Level 95 dB(A) Sound Pressure Level 84 dB(A) Sound Uncertainty K= 3 dB Vibration Value (Sanding) =9 m/s², K = 1.5 m/s² Vibration Value (Sawing with plunge cut saw blade) =17 m/s², K = 2 m/s² Vibration Value (Sawing with segment saw blade) =18.5 m/s², K = 3 m/s² Vibration Value (Scraping) =16 m/s², K = 1.5 m/s² |
Oscillation Angle | 2.8° |
Power | 220W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |
Weight | 1.1kg |