£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
The 8220-2/45 multi-tool runs on a 12V lithium-ion battery and is as powerful as corded Multi-Tools.
Features and Benefits
• Innovative EZ Twist Nose Cap: no wrench required for changing accessories
• The motor brake stops the accessory from spinning immediately after switching off
• The LED light enhances your visibility
• Soft grip for reduced vibration and better grip
• Rotary speeds varying from 5,000 to 35,000rpm to suit all tasks
• 12V battery with 1.5 hour charge time
• Low battery indicator
Contents
• 8220 cordless multi-tool
• Detailer's grip
• Shaping platform
• 401 mandrel, 402 mandrel
• EZ SpeedClic mandrel
• Drill bit
• 13mm sanding mandrel and 60 grit band
• 2 x 13mm sanding band grit 60
• 3 x 13mm sanding band grit 120
• 6.4mm sanding mandrel and 60 grit band
• 2 x 6.4mm sanding band grit 60
• 3 x 6.4mm sanding band grit 120
• 4 x 411 sanding disc
• 4 x 413 sanding disc (4)
• 19mm bristle brush
• Polishing compound
• 2 x 13mm polishing wheels
• 2 x 26mm polishing wheels
• 5 x EZ SpeedClic cutting wheels
• 2 x 561 multi-purpose cutting bits
• 5 x 32mm cut-off wheels
• 952 grinding stone
• 85602 grinding stone
• 191 high speed cutter
• 1 x 2.0Ah Li-Ion battery
• Charger
• Case
Typical Applications
• Cut, grind, sand, polish and drill on an intricate scale on multiple DIY enthusiast applications
• Suitable for both indoor and outdoor tasks
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Li-ion |
Brand | Dremel |
EAN | 8710364079902 |
ECLASS Code | 21059090 |
Height | 65mm |
Includes | 1-Hour battery charger 1x 12V Battery pack (880) 45 Accessories Spacious and sturdy storage case |
Item | Cordless Multi-Tool Kit |
Length | 250mm |
MFR Part No. | F0138220JG |
Model Number | 8220 |
No Load Speed | 35,000rpm |
Noise / Vibration Information | Sound power 83,5 dB(A) Vibration 11,8 m/s² |
Number of Batteries Supplied | 1 |
Power Source | Cordless |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 12V |
Weight | 0.66kg |
Width | 45mm |