£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
The versatile Dremel Stylo+ is the ideal tool for creating the perfect finish on your DIY and craft projects.
Features and Benefits
• Thin, lightweight design lets you hold the tool just like an ordinary pen, with its comfortable handling and ease of use you can tackle creative DIY designs that require long extended periods of time and precision
• Long 2-meter long cord allows for great maneuverability
Typical Applications
• Engraving, carving, cleaning and polishing applications on a wide range of materials
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364080199 |
ECLASS Code | 21059090 |
Features | Cable Length: 2m |
Item | Corded Multi-Tool |
MFR Part No. | F0132050JB |
Model Number | STYLO+ |
No Load Speed | 22,000rpm |
Noise / Vibration Information | 1 m/s² |
Power | 9W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |
Weight | 0.11kg |